Lettering Stencil Set 10/20/30mm, Pack of 3 LXG8500S

Lettering Stencil Set 10/20/30mm, Pack of 3 LXG8500S

Order Code: ZT1549453S

£5.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.690%
5 - 9£5.464%
10 - 19£5.238%
20 - 49£5.0112%
50 +£4.7816%


Description

This set of 3 Linex Lettering Stencils contains lettering heights of 10, 20 and 30mm for personal, school and commercial use. For quick and easy production of letters, numbers and symbols for filing, signs and other purposes, these stencils also feature an ink riser to prevent smudging.
3 stencils with lettering heights of 10, 20 and 30mm
Contains upper/lower case as well as numbers & symbols
Great for use in schools
Ink riser prevents smudging
Set of 3

See full description
Specifications for Lettering Stencil Set 10/20/30mm, Pack of 3 LXG8500S
  • MFR Part No.
    LX85001
  • Type
    Desk Ruler
  • Pack Quantity
    3
  • Product Type
    Lettering Stencil Set
  • Colour
    Green
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome