Stencil Set, Numbers, 6 Assorted Stencils, Cardboard

Stencil Set, Numbers, 6 Assorted Stencils, Cardboard

Order Code: ZT2693175S

£163.99 Inc VAT (20%)


Description

Stencil set, numbers, 6 assorted stencils, cardboard. Supplied = assembled. Material = cardboard. Number of templates per set = 6 pcs. Colour = brown. Product type = marking stencils. Made oiled and reinforced special cardboard. High quality. Can be reused several times. Template set Stencils for spraying markings on company premises: entrances, exits, parking spaces, reserved areas, visitors' parking and disabled parking spaces etc. Consists of 6 stencils with numbers: - 1 2 (numbers 380 mm high, number 1: 95 mm wide/number 2: 250 mm wide) - 3 4 (numbers 380 mm high, numbers 250 mm wide) - 5 6 (numbers 380 mm high, numbers 250 mm wide) - 7 8 (numbers 380 mm high, numbers 250 mm wide) - 9 0 (numbers 380 mm high, numbers 255 mm wide) - 1 2 3 4 5/6 7 8 9 0 (numbers 230 mm high, numbers 100 mm wide)

See full description
Specifications for Stencil Set, Numbers, 6 Assorted Stencils, Cardboard
  • Material
    Cardboard
  • Product Type
    Marking Stencils
  • Colour
    Brown
  • Supplied
    Assembled
  • Number of Templates Per Set
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome