T-shirt, Men, Royal Blue, Cotton, Short Sleeve, S

T-shirt, Men, Royal Blue, Cotton, Short Sleeve, S

Order Code: ZT1718552S

£3.39 Inc VAT (20%)


Description

The Classic T-Shirt from Uneek® is an ample 180gsm and a convenient unisex design. The taped neck and shoulder seam helps to prevent irritation during prolonged wear, while an enzyme wash treatment provides an extra soft and comfortable garment.

Features and Benefits
• Sleeve and hem feature twin needle stitching for seam strength
• Enzyme washing softens material and reduces shrinkage when laundering
• Reactive dye method provides a brighter, longer lasting colour
• 100% cotton for breathability during hot working conditions
• Available in a range of sizes to suit most employees
• Supplied in a range of colours to suit branding requirements
• Machine washable at 40°C for convenience

See full description
Specifications for T-shirt, Men, Royal Blue, Cotton, Short Sleeve, S
  • MFR Part No.
    301RYSM
  • Gender
    Unisex
  • Sleeve Type
    Short Sleeve
  • Size
    Small
  • Series
    UC301
  • Colour
    Royal Blue
  • Material
    Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome