429672 Men At Work Q Sign

429672 Men At Work Q Sign

Order Code: ZT3421735SCopy

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£85.495%


Description

Long life due to strong and robust design.Does not rust.Manufactured from recycled Polypropylene in grey.Excellent weight and footprint stability.Non flammable.Easy and safe to handle.No sharp edges.Priced competitively.Stackable for storage and transport.Supplimentary plate available.Size: 750 mm triangle.Conforms to requirements of BS 8442:2015Chapter 8 - The Traffic Signs ManualSafety at Street Works & Road Works – A Code of Practice.Traffic Signs Regulations & General Directions

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for 429672 Men At Work Q Sign
  • Material
    Recycled Polypropylene
  • Shape
    Triangle
  • Size
    750mm
  • Product Type
    Traffic Sign
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome