Mastercone 750MM Traffic Cone

Mastercone 750MM Traffic Cone

Order Code: ZT3079795SCopy

£55.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£55.990%
5 +£53.754%


Description

Colour: Orange.
Colour: Orange/reflective.
Height mm: 750.
Length mm: 440.
Material: Recycled plastic.
Pack Quantity: 1.
Product Type: Traffic cones.
Type: Traffic cones.2 part cone ideal for use in areas with heavy traffic. Supplied with D2 sleeve. Easy to carry with hand grip. Base manufactured from 100% recycled products. Designed and manufactured in the UK.

See full description
Specifications for Mastercone 750MM Traffic Cone
  • Colour
    Reflective Orange
  • Pack Quantity
    1
  • Material
    Recycled Plastic
  • Length
    440mm
  • Height
    750mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome