Space Saving Collapsible Traffic Cone

Space Saving Collapsible Traffic Cone

Order Code: ZT3081783SCopy

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£94.995%


Description

Colour: Orange/reflective sleeve.
Height mm: 750.
Length mm: 380.
Material: Fabric/PVC.Fully compliant (to EN13422:2004) , space saving 750mm cone solution. Each one collapses down to just 60mm high. Remains stable even in the windiest conditions. Standard grade prismatic reflective sleeve provides excellent night-time visibility. Folded dimensions: 380x380x60mm. Weight 4kg.

See full description
Specifications for Space Saving Collapsible Traffic Cone
  • Colour
    Orange with Reflective Sleeve
  • Material
    Fabric/PVC
  • Length
    380mm
  • Height
    750mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome