Traffic Post LeitPin, Height 760mm, Red/White Reflective

Traffic Post LeitPin, Height 760mm, Red/White Reflective

Order Code: ZT2692821SCopy

£139.99each Inc VAT (20%)
£1,399.90 minimum order value

Minimum order quantity: 10.

Description

Traffic post LeitPin, height 760 mm, red/white reflective, 10+ items. Supplied = pre-assembled, final assembly by customer. Post dimensions = 100 mm. Material = plastic. Finish = adhesive film. Post colour = red, white. Design = self-righting. Type of mounting = for bolting in place with plugs or fastening with adhesive. Place of use = indoor and outdoor use. Design of head = flat head. Tube form = round. Weight = 1.5 kg. Product type = bollards/barrier posts made of plastic. The traffic posts feature retroreflective high visibility markings. They guide traffic, provide a warning about hazards, and separate lanes or different types of traffic from each other. For flexible demarcation of paths and crossings, as boundary posts, to signal obstacles. Unmissable day and night. This appreciably enhances active safety. Traffic posts made of non-ageing, sturdy polyethylene can be driven into safely. This also ensures a high level of passive safety. A bayonet lock connects the cylinder to the sturdy base. This is bolted in place, or is bonded to the road surface using a standard adhesive. The flexible material of which the LeitPins are made will not break even in sub-zero temperatures. LeitPins that are driven into right themselves several times. Diameter: 100 mm. Cylinder foot height: 60 mm.

See full description
Specifications for Traffic Post LeitPin, Height 760mm, Red/White Reflective
  • Material
    Plastic
  • Finish
    Adhesive Film
  • Tube Form
    Round
    Round
  • Design of Head
    Flat Head
  • Post Diameter
    100mm
  • Post Dimensions
    100mm
  • Post Colour
    Red, White
  • Design
    Self-Righting
  • Weight
    1.5kg
  • Product Type
    Bollards/Barrier Posts
  • Height
    760mm
  • Applications
    Indoor and Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome