0
1
2
3
4
5
6
7
8
9
10

Pedestrian Crossing Class 2 Reflective Aluminium Signs


Select
£34.99 Inc VAT (20%)


See all variants from £34.99

Description

Improve safety on your site, loading areas and the approach roads to your premises. Manufactured from 3mm aluminium with a durable Class Ref 1 reflective face. Traffic signs comply with BSEN12899-1:2001. Suitable for either wall or post mounting.

Feature Attributes

Material:
Aluminium
Overall Height:
600 mm
Legend/Symbol Colour:
Red,Black
Design:
PEDESTRIAN CROSSING
Overall Width:
680 mm
Sign Type:
Traffic
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome