Quantity | Price | Discount |
---|---|---|
1 - 4 | £29.99 | 0% |
5 - 9 | £28.79 | 4% |
10 + | £27.59 | 8% |
Multi functional, stylish, and hardwearing combat trouser made from a highly durable material (65% recycled polyester) for class-leading comfort and durability.
Features and Benefits
• Easy to wear 'jeans' fit and styling
• Class leading utility - with multiple pockets, extra strong lining, two front & two rear pockets, combat leg & rule pockets
• Comes with a heavy duty non-scratch fixing stud on waistband
• Strong, robust design - triple stitched on all main seams for ultimate durability
• High quality, ultra-durable brass YKK zip with a lifetime guarantee
Notes
• Leg lengths - S (29""), R (32""), T (35"")"
Product Name | Price | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy