Classic Shorty 2-pack LightGreyMarl XL

Classic Shorty 2-pack LightGreyMarl XL

Order Code: ZT5317135S

£18.39 Inc VAT (20%)
£18.993% off
QuantityPriceDiscount
1 - 4£18.390%
5 - 9£17.475%
10 +£16.5510%


Description

Trunk style with a shorter leg length. Tonal brand embossed waistband. Classic colours. Heatseal inside waist label. All underwear is non-returnable. WRAP certified.

Specifications for Classic Shorty 2-pack LightGreyMarl XL
  • Size
    XL
  • Product Type
    Boxers
  • Gender
    Men
  • Material
    95% Cotton, 5% Elastane
  • Colour
    LightGreyMarl

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome