Classic Sport 2-pack White M

Order Code: ZT5317573S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Brief style. High cut leg. Tonal brand embossed waistband. Classic colours. Heatseal inside waist label. WRAP certified.

Specifications for Classic Sport 2-pack White M
  • Material
    95% Cotton, 5% Elastane
  • Colour
    White
  • Gender
    Men
  • Size
    Medium
  • Product Type
    Briefs