Admistrator Thigh Wader Male Green UK Size 6

Order Code: ZT3356074S

£69.99 Inc VAT (20%)


Description

The Administrator Thigh Wader from Dikamar is specially developed to be used in fishery with slip-resistant sole reinforced knees 100% waterproof PVC coated polyester and mesh materials.Complete PVC Thigh WaderFully WaterproofInner lining made of mesh and polyester

Specifications for Admistrator Thigh Wader Male Green UK Size 6
  • Heel Height
    20
  • Sole Material
    PVC
  • Shoe Size
    6
  • Colour
    Green
  • Lining Material
    Self-Lined
  • Upper Material
    PVC
  • Fit
    Standard
  • Heel Type
    Flat
  • Fastening Method
    Elasticated
  • Material
    PVC
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome