Chest Wader 142 VP PT Waders Green Size 40

Chest Wader 142 VP PT Waders Green Size 40

Order Code: ZT2417904SCopy

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Practical durable wading pants; ideal for a variety of uses in the agricultural sector. Features a steel-tipped toe and steel midsole for impact and penetration protection.Full Safety Chest WaderPVC UpperWaterproofSteel Midsole ProtectionSteel Toe Cap Resistant up to 200 Joules ImpactFully Adjustable Buckle Belt BraceOil Resistant SoleComplies with ISO20345 Safety Footwear StandardAntistatic Protection and Heel Energy Absorbant

See full description
Specifications for Chest Wader 142 VP PT Waders Green Size 40
  • Colour
    Green
  • Gender
    Men
  • Sole Material
    Rubber
  • Length
    437mm
  • Height
    127mm
  • Fastening
    Elasticated
  • Width
    365mm
  • Weight
    2985g
  • Size
    6.5
  • Features
    Waterproof
  • Material
    PVC
  • Standards Met
    EN ISO 20345, 2011
  • Heel Height
    25mm
  • Fitting Type
    Standard
  • Heel Type
    Flat
  • Fastening Method
    Elasticated
  • Fit
    Standard
  • Safety Classification
    S5
    SRA
  • Shoe Size
    6.5
  • Upper Material
    PVC
  • Lining Material
    Self-Lined

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome