CHEST WADER F/S GRN 06 142VPPT

CHEST WADER F/S GRN 06 142VPPT

Order Code: ZT1576863SCopy

£92.99 Inc VAT (20%)
£109.9915% off


Description

Practical, durable wading pants; ideal for a variety of uses in the agricultural sector. Features a steel-tipped toe and steel midsole for impact and penetration protection. , Toecap protection. Midsole protection. Antistatic. Slip resistant. Energy absorbing sole. Resistant to mineral oils, animal and vegetable oils & fats. 100% waterproof.EN ISO 20345:2011 S5 SRA

Specifications for CHEST WADER F/S GRN 06 142VPPT
  • MFR Part No.
    PCWFS06
  • Colour
    Green
  • Length
    400mm
  • Shoe Size
    06
  • Height
    280mm
  • Weight
    3.4667kg
  • Width
    395mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome