Workit Full Safety Chest Wader Green Size 06 (39)

Workit Full Safety Chest Wader Green Size 06 (39)

Order Code: ZT4302001SCopy

£114.99 Inc VAT (20%)


Description

Practical, durable wading pants; ideal for a variety of uses in the agricultural sector. Features a steel-tipped toe and steel midsole for impact and penetration protection. , Toecap protection. Midsole protection. Slip resistant. Energy absorbing, oil resistant sole with antistatic properties. Resistant to mineral oils, animal and vegetable oils & fats. 100% waterproof. Easy to clean PVC material , EN ISO 20345:2022 Ladder Grip (LG) certifiedEN ISO 20345:2022 S5 SR FO LGReplaces PCWFS Full Safety PVC Chest Wader Green

See full description
Specifications for Workit Full Safety Chest Wader Green Size 06 (39)
  • Shoe Size
    6
  • Colour
    Green
  • Product Type
    Full Safety Chest Wader
  • Material
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome