Quantity | Price | Discount |
---|---|---|
1 - 4 | £79.99 | 0% |
5 + | £74.39 | 7% |
PVC floor markings, L shape, pack of 10, blue. Supplied = assembled. Colour = blue. Imprint = L. Width = 200 mm. Length = 200 mm. Material = PVC. Type of mounting = self-adhesive. Product type = PVC floor markings. Simple yet effective solution for marking warehouse floors. Heavy duty PVC with self adhesive backing strip. Withstands the everyday traffic of a fully functional warehouse. Available in 6 colours. A range of inexpensive, highly visible characters to highlight walkways, traffic flows, pallet storage spaces and for general labelling. The floor markings are suitable for use on clean, smooth, sealed surfaces.
Product Name | Price | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy