Chrome Leather Welding Apron with Ties - 42in

Chrome Leather Welding Apron with Ties - 42in

Order Code: ZT5597158SCopy

£16.99 Inc VAT (20%)


Description

Benefits

Unmatched Protection:Flame-retardant leather shields you from heat, sparks, and spatter
Long-Lasting Durability:High-quality construction ensures years of dependable use
Enhanced Comfort:Adjustable design allows for a personalised, comfortable fit
Improved Efficiency:Spacious pockets keep your tools organised and readily available
Professional Appearance:Project a confident image on the job site

Unleash Your Inner Welding Warrior with the EWS Chrome Leather Apron Ties

Say goodbye to singed clothing and hello to unparalleled protection with our Chrome Leather Apron Ties. This professional-grade apron, crafted from premium chrome leather, is designed to be your loyal companion in the heat of the battle – your welding battle, that is.

Built to endure the harshest environments, this apron boasts exceptional flame-retardant properties, safeguarding you from sparks and spatter. The heavyweight leather construction provides superior abrasion resistance, shielding you from flying debris and sharp edges. Whether you're a seasoned welder or just starting your fiery journey, the EWS Chrome Leather Apron Ties equips you with the confidence and protection to conquer any project.

Features
Heavyweight Chrome Leather:Offers exceptional durability, heat resistance, and flame retardancy
Adjustable Neck Waist Straps:Ensures a comfortable, customized fit for all body types
Extra-Long Design:Provides maximum coverage from chest to knees
Reinforced Stitching:Guarantees long-lasting performance, even under heavy use
Durable Tie Straps:Secure the apron in place for unrestricted movement

Applications
Professional Welding: Arc welding, MIG welding, TIG welding, oxy-fuel welding, and more
Metal Grinding:Protects against sparks and debris
Metal Cutting:Provides a crucial layer of safety during abrasive cutting processes
Heat-Resistant Applications:Ideal for foundry work, blacksmithing, and glassblowing

Ordering
Part No.
Description
1820
24" x 36"
1821
24" x 42"
1822
24" x 48"

Don't settle for second-rate protection. Invest in your safety and elevate your welding experience with the EWS Chrome Leather Apron Ties. Add it to your basket today!

See full description
Specifications for Chrome Leather Welding Apron with Ties - 42in
  • Type
    Welding Apron
  • Material
    Chrome Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome