DWST50112 Pro Leather Tool Apron
0
1
2
3

DWST50112 Pro Leather Tool Apron

Order Code: ZT3346577SCopy

£70.99 Inc VAT (20%)


Description

DEWALT DWST50112 Pro Leather Tool Apron with various pockets; two large front pockets, tape measure pouch, external screwdriver holders and two metal hammer loops.

Made from premium nubuck top grain leather. Riveted at stress points for increased durability. The heavy-duty webbing leather belt has dual belt eyelets and metal roller buckle for an enhanced hold. There is also a top carry handle so you can easily transport the belt when not in use.

Specification:

Belt Size: 140cm.

See full description
Specifications for DWST50112 Pro Leather Tool Apron
  • Material
    Leather
  • Type
    Tool Apron
  • Holder Type
    Tool Apron

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome