1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. Arc Flash, Heat Resistant, & Welding Clothing/
  5. Welding Clothing
Bizweld Biz5 Iona Coveralls

Bizweld Biz5 Iona Coveralls


See all variants from
£49.99Inc VAT (20%)
Up to 16.5% off

See all variants from £49.99

Description

Bizweld™ fabric is a heavyweight 100% cotton construction treated with a unique Bizweld™ flame retardant finish. Resilient for over fifty washes, these durable Iona Coveralls are extremely popular and used widely for welding applications.

Features and Benefits
• Flame-resistance is guaranteed for the life of the coverall
• Protects the wearer against radiant, contact, and convective heat
• Guaranteed to protect against molten metal splash
• Flame-resistant reflective tape gives visibility in low-light working conditions
• 8 pockets including a radio loop gives ample user storage
• Includes knee pad pockets should knee pads be required
• Concealed stud closure for quick and easy fitting
• Stud cuffs offer a secure fit and easy adjustment

Standards
• CE Certified
• EN ISO 11612 (A1 + A2, B1, C1, E2, F1)
• EN ISO 11611 Class 1 (A1 + A2)

See full description

Feature Attributes

Material:
Cotton
Closure Type:
Stud

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome