Bizweld Orange Medium Jacket

Bizweld Orange Medium Jacket

Order Code: ZT1172390X

£31.99 Inc VAT (20%)


Description

The flame-resistant Bizweld™ Jacket from Portwest® has improved its molten iron splash rating, boating a CE CAT III. Available in a wide range of sizes and colours, these jackets are 100% cotton for comfort and breathability.

Studs secure the front and two chest pockets, and are conceals with flaps for safety. Concealed inside the jacket is a mobile phone pocket for the user's convenience.

Features and Benefits
• 100% cotton with FR finish
• 3 pockets
• Stud fasteners
• EN ISO 11612 A1+A2; B1; C1; E2; F1 / EN ISO 11611 CLASS 1 A1+A2 conformity

See full description
Specifications for Bizweld Orange Medium Jacket
  • MFR Part No.
    BIZ2
  • Size
    Large
  • Series
    BIZ
  • Standards Met
    EN ISO 11612 A1 + A2; B1; C1, E2; F1
    EN ISO 11611 CLASS 1 A1 + A2
  • Colour
    Orange
  • Product Type
    Flame Retardant Jacket
  • Gender
    Unisex
  • Material
    Cotton
  • Fit
    Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome