Flame Retardant Welders Hood - 1920

Flame Retardant Welders Hood - 1920

Order Code: ZT4156921S

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

The SWP Flame Retardant Welders Hood is essential for any welder who wants to stay safe and comfortable on the job. Made from 100% cotton fabric, this hood is soft, breathable, and flame retardant to protect you from sparks and splatter. It also features a hook and loop closure for a secure fit.

This hood is perfect for wearing under a welding helmet to provide additional protection for your head and neck. It can also be worn on its own for light-duty welding or grinding applications.

The SWP Flame Retardant Welders Hood is a must-have for any welder who wants to stay safe and protected on the job.

Benefits:
Protects against sparks, splatter, and heat
Comfortable to wear all day long
Easy to put on and take off
Affordable and durable

Features
Flame retardant 100% cotton fabric
Soft and breathable for user comfort
Hook and loop closure for a secure fit
Perfect for wearing under a welding helmet or on its own

See full description
Specifications for Flame Retardant Welders Hood - 1920
  • Product Type
    Welders Hood
  • Material
    100% Cotton
  • Closure Type
    Hook and Loop

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome