Bfnqw 16" Welders Gauntlet
0
1
2

Bfnqw 16" Welders Gauntlet

Order Code: ZT1718110S

£9.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.490%
5 - 9£9.025%
10 - 19£8.5410%
20 +£8.0715%


Description

Made from quality split leather, these fire retardant welding gauntlets provide excellent tear and abrasion resistance. Fully lined and reinforced with Kevlar® stitching, this gauntlet guarantees excellent protection during welding and heavy-duty handling applications.

Features and Benefits
• Fully lined for comfort and strength
• Gold leather welts reinforce the seams for durability
• Kevlar® stitching for enhanced fire protection
• Reinforced thumb and part palm for added protection in this vulnerable gripping area

Standards
• CE Category II
• EN 388:2016 4. X.4.4.C.
• EN407: 2004 4.3.3.X.4.X.
• EN 12477:2001 + A1:2005 Type A

See full description
Specifications for Bfnqw 16" Welders Gauntlet
  • Material
    Leather
  • Size
    10
  • Standards Met
    EN 12477:2001 + A1:2005 Type A
    EN 388:2016
    EN407:2004
  • MFR Part No.
    BFNQW
  • Series
    BFNQW
  • Overall Length
    406mm
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome