Heat Resistant Welding Gloves Gauntlet Size 10

Heat Resistant Welding Gloves Gauntlet Size 10

Order Code: ZT1360295X

£32.99 Inc VAT (20%)

Order by 11am, get it Tomorrow

Description

Medium leather heat resistant welding gloves/gauntlet are designed using flexible full grain goatskin for a good levels of fingertip sensibility and feature an oil and water repellent exterior to protect from heat up to 100°C.

Features and Benefits
• Made from comfortable, supple full grain goatskin to allow fine task handling and provide good levels of fingertip sensitivity
• Medium leather heat-resistant properties to provide great protection while welding featuring the ability to withstand contact heat up to 100°C
• Provide full protection against both grinding splash and welding sparks and suitable for welding, hot work applications in an indoor or outdoor setting
• Brown/black design with an extended safety cuff for additional safety and protection
• Elasticated 180° wrist fastening for a comfortable fit over long periods of time
• Meet a wide range of safety standards: EN388, EN 407:2004, EN 12477:2001 + A1:2005, Type A - Lower dexterity, EN 1149-2:1997

Typical Applications
• Oil and grease
• Metalwork
• Automotive
• Maintenance, operations, and repair
• Sheet Metal Work
• Hot Work
• Metal Fabrication
• Welding

Notes
• EN388 Mechanical Risk: Abrasion 3, cut 4, tear 2, abrasion 2
• EN 407:2004 Protective gloves against thermal risks (heat and/or fire)
• EN 12477:2001 + A1:2005 Protective gloves for welders
• Type A - Lower dexterity (with higher other performance)
• EN 1149-2:1997 Electrostatic properties (vertical resistance)
• Suitable to wear all year round

See full description
Specifications for Heat Resistant Welding Gloves Gauntlet Size 10
  • Maximum Compatible Temperature
    100°C
  • MFR Part No.
    134-10
  • Colour
    Black
  • Material
    Leather
  • Size
    10
  • Overall Length
    260mm
  • Standards Met
    EN388: 2003
    EN407: 2004
    EN12477 Type-A
  • Series
    134 Tegera®

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome