Cpa Welding Shield - CX405CPA

Cpa Welding Shield - CX405CPA

Order Code: ZT2621395SCopy

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

The Climax head-type welding shield model 405-CPA is designed to provide effective protection against radiation emitted during welding processes, as well as any incandescent particles that may be released during such processes. , EN 169 CE, EN 175 CE Material: Polypropylene, Welding glass measurements:105 x 50 mm108 x 51 mm110 x 55 mm110 x 50 mm110 x 60 mm, Shade: 9 - 13, Harness size: 52 - 61 cm, Adjustable glass filter plate

Specifications for Cpa Welding Shield - CX405CPA
  • Colour
    Black
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome