1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. Arc Flash, Heat Resistant, & Welding Clothing/
  5. Welding Helmets & Shields
KWH100 Large View Automatic Welding & Grinding Helmets
0
1
2
3
4

KWH100 Large View Automatic Welding & Grinding Helmets


See all variants from
£49.99Inc VAT (20%)
See all variants from £49.99

Description

KWH100 polyamide welding helmets with dedicated grinding mode.

Features and Benefits
• Auto darkening lenses which automatically change from light to dark shade when arc is struck
• External sensitivity control provides clear vision both prior to and during welding
• Special turnover headband mechanism offers greater comfort and reduces fatigue
• Ultra high-performance filters protect against UV and IR - up to Shade DIN16
• Dual powered - Solar cells and CR2450 lithium battery
• Power On/Off: Fully automatic
• Large view - 98 x 55mm
• Impact resistant
• Corrosion resistant
• Lightweight
• Manufactured from durable and flame-retardant material

Typical Applications
• Suitable for all kinds of welding types, including TIG low amperage

Notes
• Light State: DIN4
• Variable Shade: From DIN9 to DIN13
• Operating Temperature: -5°C to +55°C (23°F to 131°F)
• Storing Temperature: -20°C to +70°C (-4°F to 158°F)

Standards
• Full conformity with related DIN EN 379, DIN EN 175 B and ANSI Z87.1

See full description

Feature Attributes

Viewing Field Width:
98 mm
Viewing Field Height:
55 mm
Shade Number:
13,10,12,9,11,4
Power Type:
Battery,Solar Cell
Type:
Welding Helmet
Standards Met:
DIN EN 379,DIN EN 175 B,ANSI Z87.1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome