KWH100B Large View Welding & Grinding Helmet Black
0
1
2
3
4
5
6

KWH100B Large View Welding & Grinding Helmet Black

Order Code: ZT1174209X

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Viewing Field: 98 x 55mm/3.86” x 2.17”
UV/IR Protection: Up to Shade DIN16
Light State: DIN4
Variable Shade: From DIN9 to DIN13
Reaction Time: 0.00005 sec (1/20,000 s)
Delay Time: Long – Middle – Short (variable from 0.3s – 0.9s)
Sensors: Four infrared detectors
Power Supply: Solar cells + lithium battery (3-5 year lifetime)
Power On/Off: Fully automatic
Operating Temperature: -5°C to +55°C (23°F to 131°F)
Storing Temperature: -20°C to +70°C (-4°F to 158°F)
Helmet Material High impact resistant Polyamide (Nylon) DIN EN 175 B CE
Net Weight 470g

The product is in full conformity with related DIN EN 379, DIN EN 175 B Safety Standards and ANSI Z87.1 Safety Standards.

See full description
Specifications for KWH100B Large View Welding & Grinding Helmet Black
  • Viewing Field Width
    98mm
  • Viewing Field Height
    55mm
  • MFR Part No.
    SUN7 BLACK
  • Shade Number
    13
    10
    12
    9
    11
    4
  • Power Type
    Battery
    Solar Cell
  • Type
    Welding Helmet
  • Helmet Colour
    Black
  • Standards Met
    DIN EN 379
    DIN EN 175 B
    ANSI Z87.1
  • Switching Time (Dark-Light)
    0.3 to 0.9ms
  • Switching Time (Light-Dark)
    0.5ms
  • Series
    KWH100B
Product Reviews -
4 years ago
great service, quick delivery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome