Speedglas G5-02 Magnifying Lens Diopter, +1

Order Code: ZT3112930S

£23.99 Inc VAT (20%)


Description

3M Speedglas G5-02 Magnifying Lens Diopter, +1

Improve your welds with the 3M Speedglas G5-02 Magnifying Lens Diopter, +1. This lens magnifies objects by 1.5 times, giving you a closer, clearer view of your work. This can help you to make more precise welds and to avoid defects.

The 3M Speedglas G5-02 Magnifying Lens Diopter is easy to install and use. It simply snaps into place on the front of your welding helmet. The lens is made of durable materials and is designed to withstand the harsh conditions of welding.

If you are looking for a way to improve your welds, the 3M Speedglas G5-02 Magnifying Lens Diopter, +1 is a great option. It is easy to use and can help you to make more precise welds.

Features:

Magnifies objects by 1.5 times
Easy to install and use
Made of durable materials
Designed to withstand the harsh conditions of welding
Benefits:

Improved welds
More precise welds
Reduced defects
Specifications:

Diopter: +1
Lens material: Polycarbonate
Dimensions: 2.5 x 2.5 inches
Weight: 0.25 pounds

See full description
Specifications for Speedglas G5-02 Magnifying Lens Diopter, +1
  • Lens Material
    Polycarbonate
  • Product Type
    Magnifying Lens Diopter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome