Base Drum Heater

Base Drum Heater

Order Code: ZT1172610P

£859.99 Inc VAT (20%)


Description

Base Drum Heater - HBD

Manufactured from 2mm thick mild steel for extra rigidity on uneven surfaces and with tapered edges for safe drum location the base drum heater is designed for use in the toughest of industrial environments. The product supplies heat through an etched foil silicone heating element bonded under the platen area. Used for similar purposes to (and sometimes in conjunction with) the HSSD/D, the Base Drum Heater offers uniform heating across the base of a drum ensuring the product is evenly heated to temperatures up to 150°C and is designed to melt or reduce the viscosity of soaps, fats, waxes, varnishes and oil based solutions.

The HBD can be combined with a number of other products to maximise overall heating performance.

See full description
Specifications for Base Drum Heater
  • MFR Part No.
    HBD
  • Type
    Drum Heater
  • Diameter
    550/600mm
  • Material
    Steel
  • Colour
    Blue
  • Features
    Rockwool Insulation

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome