Intermediate Shelf Loose for Variable Suspension Electrolytically Zinc Plated

Intermediate Shelf Loose for Variable Suspension Electrolytically Zinc Plated

Order Code: ZT4132372SCopy

£69.99 Inc VAT (20%)


Description

Intermediate shelf, loose, for variable suspension, electrolytically zinc plated. Height = 20 mm. Width = 720 mm. Depth = 710 mm. Material = wire mesh. Finish = zinc plated by galvanization. Max. load = 150 kg. Product type = roll containers. Wire base with flat iron supports. Without raised edges. Surface electrolytically zinc plated in blue. Max. load 150 kg. Intermediate shelf 2-, 3- or 4-sided, 700 x 705 mm, wire base with flat iron supports, without raised edge, loose, can be suspended variably, surface: electrolytically zinc plated in blue.

See full description
Specifications for Intermediate Shelf Loose for Variable Suspension Electrolytically Zinc Plated
  • Product Type
    Roll Containers
  • Height
    20mm
  • Material
    Wire Mesh
  • Colour
    Blue
  • Width
    720mm
  • Depth
    710mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome