Steel Shelf, For Roller Shutter Cupboard, WxD 1200 X 450mm

Steel Shelf, For Roller Shutter Cupboard, WxD 1200 X 450mm

Order Code: ZT2674972SCopy

£65.99 Inc VAT (20%)


Description

Steel shelf, for roller shutter cupboard, WxD 1200 x 450 mm. Supplied = flat pack. Height = 30 mm. Width = 1044 mm. Depth = 365 mm. For width = 1200 mm. For depth = 450 mm. Material = sheet steel, powder coated. Colour = light grey RAL 7035. Max. load = 45 kg. Product type = accessories for roller shutter cupboards.

Specifications for Steel Shelf, For Roller Shutter Cupboard, WxD 1200 X 450mm
  • Colour
    Light Grey
  • Material
    Sheet Steel, Powder Coated
  • Depth
    365mm
  • Width
    1044mm
  • Height
    30mm
  • Supplied
    Flat Pack
  • For Depth
    450mm
  • For Width
    1200mm
  • Load Capacity
    45kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome