Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Storage Cupboards & Cabinets
Accessories for Storage Cupboards
Storage Bench Adjust Leg Kit 940-1040mm-LIGHT Grey
By Bott
Order Code:
ZT1055650P
£143.99
Inc VAT (20%)
1
Add to basket
Get it in
15-18
working days
Available
GBP
143.99
https://www.zoro.co.uk/shop/storage-and-handling/accessories-for-storage-cupboards/storage-bench-adjust-leg-kit-940-1040mm-light-grey/p/ZT1055650P
Add to quotation
View all Accessories for Storage Cupboards
Description
Replacement adjustable leg kit for storage bench
Specifications
Specifications for Storage Bench Adjust Leg Kit 940-1040mm-LIGHT Grey
Depth
40mm
Height
250mm
Width
40mm
MFR Part No.
41010004.16V
Colour
Light Grey
Nett Weight
2.3kg
Weight
2.3kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome