Compact Medium Container Lid White (Pack of 5) - 10910

Compact Medium Container Lid White (Pack of 5) - 10910

Order Code: ZT5695837S

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 +£30.076%


Description

Lid for the SmartStore Compact Clear Medium storage container. The deep rim makes stacking easy and secure. The lid can also be used as a tray or base for small items. Made from high-quality material that is easy to clean by hand-wash or in the dishwasher, the lid is made with 20% bio-based plastic. Supplied in white.
• Lid for the SmartStore compact storage container
• Use as a lid, tray or base
• Made from 20% bio based plastic
• Food Approved
• BPA Free
• 10 year guarantee
• Dishwasher safe
• Colour: White

See full description
Specifications for Compact Medium Container Lid White (Pack of 5) - 10910
  • Pack Quantity
    5
  • Product Type
    Container Lid
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome