Compact Small Container Lid Clear (Pack of 8) - 10790

Compact Small Container Lid Clear (Pack of 8) - 10790

Order Code: ZT5695840SCopy

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.754%
10 +£28.518%


Description

Lid for the SmartStore Compact Clear Small storage container. The deep rim makes stacking easy and secure. The lid can also be used as a tray or base for small items. Made from high-quality material that is easy to clean by hand-wash or in the dishwasher, the lid is made with 20% bio-based plastic. Supplied in a clear colour.
• Lid for the SmartStore compact storage container
• Use as a lid, tray or base
• Made from 20% bio based plastic
• Food Approved
• BPA Free
• 10 year guarantee
• Dishwasher safe
• Colour: Clear

See full description
Specifications for Compact Small Container Lid Clear (Pack of 8) - 10790
  • Product Type
    Container Lids
  • Pack Quantity
    8
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome