Lid, LxWxH 600 X 400 X 32mm, Black, Pack Of 4

Lid, LxWxH 600 X 400 X 32mm, Black, Pack Of 4

Order Code: ZT2711556SCopy

£134.99 Inc VAT (20%)


Description

Lid, LxWxH 600 x 400 x 32 mm, black, pack of 4. Supplied = assembled. Colour = black. Width = 400 mm. Length = 600 mm. Height = 32 mm. Weight = 3.2 kg. Weight per item = 0.8 kg. Product type = accessories. Pack of 4.

Specifications for Lid, LxWxH 600 X 400 X 32mm, Black, Pack Of 4
  • Colour
    Black
  • Pack Quantity
    4
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Width
    400mm
  • Height
    32mm
  • Length
    600mm
  • Weight
    0.8kg
    3.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome