Bin Storage Green-Static/Lock Capacity 200 Litres

Order Code: ZT3080711S

£329.99 Inc VAT (20%)


Description

Capacity L: 200.
Colour: Green.
Dimensions: H x W x L mm: 725 x 505 x 850.
Height mm: 725.
Length mm: 850.
Material: Medium density polyethylene.
Product Type: Containers.
Type: Locking lid.
Width mm: 505.Rotationally moulded in medium density polyethylene. Hinged with lockable lid for secure storage. Can be lifted by slings or forklift. L x W x H - 850 x 505 x 725mm (200 Litre) L x W x H - 1050 x 650 x 900mm (400 Litre) Made in UK.

See full description
Specifications for Bin Storage Green-Static/Lock Capacity 200 Litres
  • Colour
    Green
  • Capacity
    200L
  • Material
    Medium density polyethylene
  • Height
    725mm
  • Length
    850mm
  • Width
    505mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome