Quantity | Price | Discount |
---|---|---|
1 - 4 | £89.99 | 0% |
5 + | £86.39 | 4% |
Colour: Red.
Depth mm: 635.
Depth mm: 640.
Dimensions: H x W x D mm: 335 x 430 x 640.
Height mm: 335.
Height mm: 345.
Material: Plastic.
Material: Polypropylene.
Product Type: Large picking bins.
Type: With lid.
Width mm: 400.
Width mm: 430.Ideal for general storage or separating waste items for recycling. Both stack and nest. Supplied with articulated lid. 50L capacity. Choice of colours. Polypropylene construction. Overall H x W x D (ex. lid) : 335 x 430 x 640mm. Optional castor pack.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy