Open Fronted Storage Bin Sheet Steel, Capacity 0.8 Litres, Reseda Green

Open Fronted Storage Bin Sheet Steel, Capacity 0.8 Litres, Reseda Green

Order Code: ZT2701261SCopy

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%

Currently unavailable

Description

Open fronted storage bin made of sheet steel, capacity 0.8 litres, reseda green. Supplied = assembled. Material = sheet steel. External length = 165 mm. External length at base = 140 mm. External width = 103 mm. External height = 75 mm. Colour = reseda green RAL 6011. Capacity = 0.8 l. Internal length = 155 mm. Internal length at base = 135 mm. Internal width = 80 mm. Internal height = 65 mm. Temperature resistance = -30 °C to +120 °C. Stacking load = 1000 kg. Max. load = 10 kg. Finish = painted. Feature = stackable, suitable for roller conveyors. Very strong due to precision corner welds. Max. stacking load 1000 kg (with even load distribution) Three sided stacking rim for easy and secure stacking. Suitable for roller conveyors. Temperature resistance: - Painted bins: briefly from -30 °C to +120 °C (for non-naked flame) - Zinc plated bins: briefly from -30 °C to +150 °C (for non-naked flame) All specified max. loads and stacking load values apply with uniform load distribution.

See full description
Specifications for Open Fronted Storage Bin Sheet Steel, Capacity 0.8 Litres, Reseda Green
  • Material
    Sheet Steel
  • Supplied
    Assembled
  • Colour
    Traffic White
  • Load Capacity
    10kg
  • Capacity
    0.8L
  • Temperature Resistance Range
    -30 °C To +120 °C
  • External Width
    103mm
  • External Height
    75mm
  • External Length at Base
    140mm
  • External Length
    165mm
  • Internal Length at Base
    135mm
  • Stacking Load
    1000kg
  • Internal Length
    155mm
  • Internal Width
    80mm
  • Internal Height
    65mm
  • Temperature Resistance
    30°C To +120°C
  • Finish
    Painted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome