Open Fronted Storage Bin Sheet Steel, Capacity 10 Litres, Reseda Green

Open Fronted Storage Bin Sheet Steel, Capacity 10 Litres, Reseda Green

Order Code: ZT2701678SCopy

£54.99each Inc VAT (20%)
£549.90 minimum order value

Minimum order quantity: 10.
Currently unavailable

Description

Open fronted storage bin made of sheet steel, capacity 10 litres, reseda green, 10+ items. Supplied = assembled. Material = sheet steel. External length = 363 mm. External length at base = 300 mm. External width = 210 mm. External height = 200 mm. Colour = reseda green RAL 6011. Capacity = 10 l. Internal length = 350 mm. Internal length at base = 295 mm. Internal width = 180 mm. Internal height = 185 mm. Temperature resistance = -30 °C to +120 °C. Stacking load = 1000 kg. Max. load = 25 kg. Handle type = with riveted carrying rod and folding handles on the rear side. Finish = painted. Feature = stackable, suitable for roller conveyors. Very strong due to precision corner welds. Max. stacking load 1000 kg (with even load distribution) Three sided stacking rim for easy and secure stacking. Suitable for roller conveyors. Temperature resistance: - Painted bins: briefly from -30 °C to +120 °C (for non-naked flame) - Zinc plated bins: briefly from -30 °C to +150 °C (for non-naked flame) With riveted carrying rod and folding handles on the rear side. All specified max. loads and stacking load values apply with uniform load distribution.

See full description
Specifications for Open Fronted Storage Bin Sheet Steel, Capacity 10 Litres, Reseda Green
  • Colour
    Black/Grey
  • Capacity
    10L
  • Load Capacity
    25kg
  • Supplied
    Assembled
  • Material
    Sheet Steel
  • Temperature Resistance Range
    -30 °C To +120 °C
  • External Width
    210mm
  • External Height
    200mm
  • External Length
    363mm
  • External Length at Base
    300mm
  • Internal Length at Base
    295mm
  • Stacking Load
    1000kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome