Boltless Shelving Unit, Height 2000 mm, for Open Fronted Storage Bins, Standard Shelf Unit, WxD 1060 X 436 mm, 5 Shelves

Boltless Shelving Unit, Height 2000 mm, for Open Fronted Storage Bins, Standard Shelf Unit, WxD 1060 X 436 mm, 5 Shelves

Order Code: ZT3594435S

£699.99 Inc VAT (20%)
£729.994% off


Description

Boltless shelving unit, height 2000 mm, for open fronted storage bins, standard shelf unit, WxD 1060 x 436 mm, 5 shelves. Supplied = flat pack. Shelf unit type = standard unit. Width = 1060 mm. Height = 2000 mm. Depth = 436 mm. Number of bins/LxWxH = without bins. Material = sheet steel. Design = plug in. Finish = zinc plated. Number of shelves = 5 pcs. Max. shelf load = 150 kg. Max. bay load = 1300 kg. Frame colour = zinc plated. Product type = small parts shelving units. Zinc plated boltless shelving unit for open fronted storage bins. Standard shelving units and extension shelving units of the same depth can be combined. Toolless and screwless assembly. Various widths and depths available. Standard element including open fronted storage bins. Ideal for the workshop, warehouse and business. Max. bay load 1300 kg, max. shelf load 150 kg. The high quality shelf for open fronted storage bins exhibits impressive stability and functionality. Sheet steel frames and shelves are zinc plated and provide the highest max. load possible. The standard elements come with a predefined number of blue open fronted storage bins made of polyethylene, and which have been optimised for the shelf width and base depth. Combine standard and extension units of the same depth to suit your individual space requirements. Additional open fronted storage bins can be purchased as accessories under Combinations. It is necessary to reinforce every standard shelf unit and every other extension shelf unit with the supplied cross braces. Ideal for well organised and compact storage in the workshop, warehouse and factory. For shelving units with depth of 336 mm, wall or floor anchoring must be provided. The specified max. load values are applicable with uniform load distribution. Additional shelf levels may be used if the specified max. bay load is observed.

See full description
Specifications for Boltless Shelving Unit, Height 2000 mm, for Open Fronted Storage Bins, Standard Shelf Unit, WxD 1060 X 436 mm, 5 Shelves
  • Finish
    Zinc Plated
  • Material
    Sheet Steel
  • Height
    2000mm
  • Depth
    436mm
  • Product Type
    Small Parts Shelving Unit
  • Width
    1060mm
  • Design
    Plug In

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome