Boltless Shelving Unit - Single Row

Boltless Shelving Unit - Single Row

Order Code: ZT2712764S

£799.99 Inc VAT (20%)


Description

Boltless shelving unit, single row, shelf WxD 1000 x 600 mm, zinc plated, height 2000 mm, standard shelf unit. Supplied = flat pack. Shelf unit type = standard unit. Number of shelves = 5 pcs. Shelf depth = 600 mm. Max. shelf load = 150 kg. Shelf unit height = 2000 mm. Overall width = 1060 mm. Design = plug in. Shelf width = 1000 mm. Overall depth = 636 mm. Material = steel, zinc plated. Colour of uprights = zinc plated. Shelf height adjustment increments = 25 mm. Shelf material = sheet steel, galvanised. Shelf unit design = single sided. With RAL-RG 614 label. Quick plug-in assembly and easy alignment of the shelving units due to spanner nuts on the cross struts. Heavy duty, high quality manufacturing. Wide range of accessories: zinc plated rear and side panels, shelf dividers, plinth cover plates and wall fasteners. T-profile upright frame Including clamp bases made of steel for securing to the floor, bolts and plugs not included. Cross brace (zinc plated) Included with delivery. Required for every standard shelf unit and for every second extension shelf unit. Zinc plated shelves Maximum stability due to box profile. Shelves with holes to attach shelf dividers (accessories) at front and back, holes spaced at 50 mm. Shelf edge height: 25 mm. 25 mm shelf height adjustment grid. External dimensions: Width Standard shelf unit + 60 mm Extension shelf unit + 6 mm Depth Shelf depth + 36 mm. Max. bay load 2000 mm max. 1300 kg 2500 mm max. 1700 kg If the height of the shelf unit equals more than 5 times its depth, it must be secured against tipping with suitable floor or wall fasteners. Max. number of shelf dividers per shelf level 17 items for 1000 mm shelf width. The specified max. load values are applicable with uniform load distribution. Additional shelf levels may be used if the specified max. bay load is observed.

See full description
Specifications for Boltless Shelving Unit - Single Row
  • Material
    Steel, Zinc Plated
  • Number of Shelves
    5
  • Design
    Plug In
  • Supplied
    Flat Pack
  • Load Capacity
    150kg
  • Width on Shaft
    1000mm
  • Shelf Capacity
    150kg
  • Shelf Type
    Standard Unit
  • Overall Width
    1060mm
  • Shelf Unit Height
    2000mm
  • Shelf Material
    Sheet Steel, Galvanised
  • Shelf Depth
    600mm
  • Shelf Width
    1000mm
  • Overall Depth
    636mm
  • Colour of Uprights
    Zinc Plated
  • Shelf Unit Design
    Single Sided

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome