"eco-rax" Boltless Heavy Duty Shelving System, 1760 x 900 x 450mm

"eco-rax" Boltless Heavy Duty Shelving System, 1760 x 900 x 450mm

Order Code: ZT1046912P

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£66.495%


Description

Robust bolt-less heavy-duty hand loaded shelving system consisting of powder coated blue uprights, galvanised frame beams and ties, chipboard shelves and black plastic feet.
Its design allows for quick assembly without the need for any special tools as the precision manufactured components are simply knocked into place with a soft-faced mallet.
The upright is pierced to offer full adjustability at 35mm pitches in the height. Heavy duty shelves have a capacity of 265Kg (UDL). Complete bays are supplied with 5 shelves per bay.”

See full description
Specifications for "eco-rax" Boltless Heavy Duty Shelving System, 1760 x 900 x 450mm
  • Type
    Shelving
  • Material
    Wood
  • MFR Part No.
    440945
  • Depth
    450mm
  • Width
    900mm
  • Height
    1760mm
  • Number of Shelves
    5
  • Colour
    Blue/Grey
  • Shelf Capacity
    265kg
  • Shelf Material
    Chipboard
Product Reviews -
5 months ago
The packages split open and damaged the item. They should have been packaged better.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome