Shelf For Boltless Shelving Unit, Light Duty, WxD 1000 X 300mm

Shelf For Boltless Shelving Unit, Light Duty, WxD 1000 X 300mm

Order Code: ZT2724605S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.995%


Description

Shelf for boltless shelving unit, light duty, WxD 1000 x 300 mm. Supplied = assembled. Width = 1000 mm. Depth = 300 mm. Finish = zinc plated. Colour = zinc plated. Max. load = 150 kg. Product type = accessories for modular boltless shelving units. Zinc plated. Includes shelf brackets. On request, this accessory can also be supplied for 1300 mm wide shelving units and for other depths.

Specifications for Shelf For Boltless Shelving Unit, Light Duty, WxD 1000 X 300mm
  • Colour
    Zinc Plated
  • Supplied
    Assembled
  • Load Capacity
    150kg
  • Depth
    300mm
  • Width
    1000mm
  • Finish
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome