AS36BK Adjust-A-Strap In Black 36in (Single)
0
1
2
3
4
5

AS36BK Adjust-A-Strap In Black 36in (Single)

Order Code: ZT3141417SCopy

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

The Perfect Bungee AS36BK Adjust-A-Strap is resistant to UV, Fuel, Chemicals and all types of Weather
The Perfect Bungee AS36BK is a single 36 Inch FLEXAPURE strap in Black. Featuring 2 Integrated Nylon Hooks that won't scratch or damage surfaces and 6 reinforced holes for various sizes of load and coverage. This Adjust-A-Strap Bungee is an essential tool for securing a load. It's the ideal choice for multiple scenarios like garages, vans, pickups, roof racks, truck beds, bins, hoses and pipes, campers, tents, motorcycles, UTVs, and ATVs. Experience the unique 6-in-1 universal bungee strap that can safely stretch up to 2x its original length. This product requires 34ft lbs of force to reach 2x stretch. Adjust to your surroundings by using our Adjust-A-Strap. This 36 Inch strap makes any scenerio easy when trying to figure out how to strap down.

Features:
UV Resistant
Fuel Resistant
Chemical Resistant
All Weather
All Year
Lifetime Warranty
Made in the USA
Specification:
Part Number: AS36BK
Colour: Black
Quantity: 1

See full description
Specifications for AS36BK Adjust-A-Strap In Black 36in (Single)
  • Colour
    Black
  • Product Type
    Bungee Straps
  • Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome