Twin Wire Bungee Organiser 10 Piece MLK3043E
0
1
2
3
4
5
6
7
8

Twin Wire Bungee Organiser 10 Piece MLK3043E

Order Code: ZT1288365P

£19.99 Inc VAT (20%)


Description

Master Lock Twin Wire 10 piece assortment of bungee cords with wire hooks for additional strength. The reverse hook design provides extra room for fastening. The hooks are rounded for prevention against scratching. Colour-coded size emblems for quick and easy length identification. A frame with a built-in handle is included for convenient storage, organisation and transportation. Contains two of each size 25cm, 45cm, 60cm, 80cm and 100cm.

See full description
Specifications for Twin Wire Bungee Organiser 10 Piece MLK3043E
  • Colour
    Mixed Set
  • Length
    Mixed Set
  • Number of Pieces
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome