Locking Cabinet & Shelved Workbench
0
1

Locking Cabinet & Shelved Workbench

Order Code: ZT1018675XCopy

£209.99 Inc VAT (20%)
£219.994.5% off


Description

Lockable storage cabinet with two shelves and two open shelves for additional storage.
Overall dimensions (W x D x H): 1372 x 508 x 865mm.
Max shelf/drawer capacity: 25kg.
Max cabinet capacity: 180kg.

See full description
Specifications for Locking Cabinet & Shelved Workbench
  • Overall Width
    1372mm
  • Overall Depth
    508mm
  • Number of Drawers
    1
  • Colour
    Grey
  • Overall Height
    865mm
  • Worktop Finish
    20mm Beech
  • MFR Part No.
    TSA540D
  • Number of Shelves
    2
  • Type
    Workbench
  • Material
    Steel
  • Load Capacity
    180kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome