4 PCs HDPE Parasol Base Stand Weights for Cantilever Umbrella, Up to 120kg Black

4 PCs HDPE Parasol Base Stand Weights for Cantilever Umbrella, Up to 120kg Black

Order Code: ZT3351095S

£84.99 Inc VAT (20%)
£89.995.5% off
QuantityPriceDiscount
1 - 4£84.990%
5 +£79.047%


Description

FOUR-PIECE BASE: Made for Cantilever and Roma parasols, keeps your Summer garden umbrella upright and in place against the wind and rain.FILLABLE: 4 pcs totally takes 80kg water or 120kg sand - simply fill fully for it to be heavy – allowing you to fill up in your chosen spot without having to carry each piece when it's full. Also easy to store away.THICK PLASTIC BODY: A tough and very durable shell, which is protective against mild weathering and UV fading for long-lasting use.DIMENSIONS: 9.5H x 100L x 100W. Cross bar: 100L x 100Wcm. FOR CROSS BAR BASES ONLY. CROSS BASE IS NOT INCLUDED.EASY TO ASSEMBLE. MADE FOR CANTILEVER AND ROMA PARASOLS.

See full description
Specifications for 4 PCs HDPE Parasol Base Stand Weights for Cantilever Umbrella, Up to 120kg Black
  • Product Type
    Parasol Base Stnd
  • Colour
    Black
  • Number of Pieces
    4
  • Load Capacity
    120kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome