Intermediate Shelf, For 2-sided Roll Containers, Grey

Intermediate Shelf, For 2-sided Roll Containers, Grey

Order Code: ZT2704238SCopy

£139.99 Inc VAT (20%)

Currently unavailable

Description

Intermediate shelf, for 2-sided roll containers, grey. Supplied = assembled. Width = 710 mm. Length = 812 mm. Max. load = 150 kg. Material = HDPE incl. steel reinforcements. Colour = telegrey RAL 7047. Internal length = 805 mm. Internal width = 660 mm. Product type = shelves/inserts. Allows goods to be moved on several levels. Order picking of goods. Enlarges the platform of the roll container. Plastic intermediate shelf with closed platform, for 2-sided roll containers.

See full description
Specifications for Intermediate Shelf, For 2-sided Roll Containers, Grey
  • Material
    HDPE Incl
  • Load Capacity
    150kg
  • Colour
    Telegrey
  • Product Type
    Shelves/Inserts
  • Supplied
    Assembled
  • Width
    710mm
  • Length
    812mm
  • Internal Length
    805mm
  • Internal Width
    660mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome