Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Castors & Wheels
Castors & Wheels - Various
Rubber Castor Set
By Bott
Order Code:
ZT1052701P
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
7-10
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/storage-and-handling/castors-and-wheels-various/rubber-castor-set/p/ZT1052701P
Add to quotation
View all Castors & Wheels - Various
Description
Castors may be fitted to high level chairs but can reduce stability, use only with caution.
Specifications
Specifications for Rubber Castor Set
MFR Part No.
88601022
Depth
350mm
Height
830mm
Width
350mm
Nett Weight
12kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome