1500mmx10mm Heavy Duty Security Chain Black Nylon

1500mmx10mm Heavy Duty Security Chain Black Nylon

Order Code: ZT2592578S

1.5m
£44.99 Inc VAT (20%)


Description

This heavy duty chain is extremely strong, with each link hardened. It also features a black nylon fabric sleeve for added protection. The chain can be used for many different applications, specialising in heavy duty tasks in various industries.

Features and Benefits
• Heavy duty chain with hardened links
• Fitted with a nylon black fabric sleeve for extra protection
• Wide applicability

Typical Applications
• Heavy duty chain/security tasks in a multitude of industries

See full description
Specifications for 1500mmx10mm Heavy Duty Security Chain Black Nylon
  • MFR Part No.
    348-PP100L0015YP
  • Material
    Steel
  • Length
    1.5m
  • Finish
    Yellow Passivated
  • Product Type
    Heavy Duty Security Chain
  • Link Diameter
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome