Black Japanned Chain 2.5mm x 2.5m - Max. Load 50kg FAICHCUT25B
0
1

Black Japanned Chain 2.5mm x 2.5m - Max. Load 50kg FAICHCUT25B

Order Code: ZT1278777P

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 - 49£5.6212%
50 +£5.3716%


Description

These Faithfull Welded Chains are manufactured from a mild steel with a Black Japanned finish. These chains are load tested, but not certified and should never be used for any overhead lifting, load binding or towing applications. Maximum load figures quoted are for guidance ONLY. The Faithfull FAICHCUT25B Black Japanned chain has the following specifications Size 2.5mm x 2.5m Finish Black Japanned

Specifications for Black Japanned Chain 2.5mm x 2.5m - Max. Load 50kg FAICHCUT25B
  • Length
    2.5m
  • Link Diameter
    2.5mm
  • MFR Part No.
    FAICHCUT25B
  • Maximum Load
    50kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome